POLYCO GH378 MATRIX LATEX PALM COATD GLOVES 3X42F GREY/BLK SIZE 10 PK1
Matrix® GH378
See technical informationSee documentsReferences
Polyco Healthline:GH378-10
Rubix:2021016
Manufacturer :GH37810


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 3 |
Documents
Product details : POLYCO GH378 MATRIX LATEX PALM COATD GLOVES 3X42F GREY/BLK SIZE 10 PK1
Lightweight seamless knitted liner with a crinkle latex palm coating. Protection: Lightweight liner provides excellent cut and tear resistance. Grip: Crinkle latex palm coating provides good grip in both wet and dry conditions for safe and secure handling. Dexterity: Close fitting for maximum dexterity. Knit Wrist: Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3X44C
Standard : EN388_3X44C
Colour :Grey/Black
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 3 |
| Main material | textile |
| Material | seamless knitted high cut |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- In stock: Next day delivery