FACOM PAM.B250EMA FLAT FILE 250MM BTRD CUT HANDL
PAM.BEMA - Flat bastards driven files
See technical informationReferences
Facom:PAM.B250EMA
Rubix:395A5175
EAN:3148518598866



Product details : FACOM PAM.B250EMA FLAT FILE 250MM BTRD CUT HANDL
PAM.BEMA - Flat bastards driven files
-Hand flat files.
-2 faces with double size.
-1 edge with single size.
-1 smooth edge.
-Presentation: ergonomic plastic sleeves (resistant to solvents of the most aggressive workshops).
-Standard: NFE 75-001, NFE 75-002. Model PAM.B250EMA. Thickness 6 mm.
-Hand flat files.
-2 faces with double size.
-1 edge with single size.
-1 smooth edge.
-Presentation: ergonomic plastic sleeves (resistant to solvents of the most aggressive workshops).
-Standard: NFE 75-001, NFE 75-002. Model PAM.B250EMA. Thickness 6 mm.
Applications
Recommended for steel, cast iron, brass and hard plastics roughing work.
Technical specifications
Attributes
| Logistic Weight | 317 g |
|---|---|
| Packaged dimensions (D x W x H) | 385x28x25 mm |
| Package weight | 317 g |
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 6x25 mm |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Delivery usually within ( 14 ) days
