Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
BAHCO 1-160-12-2-2 12IN SQUARE WITH HANDLE CUT 2
BAHCO 1-160-12-2-2 12IN SQUARE WITH HANDLE CUT 2
Handled Engineers File - Square
References
bahco:
1-160-12-2-2
rubix:
016862
ean:
7311518295752
Technical specifications
Shape
Square
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1-160-12-2-2 12IN SQUARE WITH HANDLE CUT 2
File handle developed according to the scientific ERGO™ process. For filing slots, square and rectangular holes and for finishing cutting tools. Shape: Parallel sides to the point tapered. Double cut. Cuts: 1 = bastard, 2 = semi-sweet, 3 = sweet.
Technical specifications
Attributes
Logistic Weight
360
g
Shape
Square
Length
300
mm
Type of cut
Second
Handle
Comfortable 2-Component
No. of teeth per cm
11
Section
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.16
excl. VAT
/
Each
£
20.59
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
BAHCO 6-342-08-2-0 8IN HALF ROUND RASP MEDIUM
ROEBUCK ENGINEERS FILE 6 THREE SQUARE SECOND
VALLORBE LP1142-6-0 PRECISION FILE NARROW PILLAR 6 CUT 0
BAHCO 2-302-16-2-0 16CM 3SQUARE NEEDLE FILE CUT 2
ROEBUCK ROUND NEEDLE FILE 16CM CUT 2
FACOM 235.J1PB FACOM STAINLESS STEEL RAZOR BLADE, 3 PIECE
ROEBUCK ENGINEERS FILE HAND SMOOTH 4 INCH
BAHCO 1-110-06-3-0 6IN FLAT FILE CUT 3
BAHCO 1-160-12-2-0 12IN SQUARE FILE CUT 2
ROEBUCK ENGINEERS FILE 250MM ROUND SECOND 879959
ROEBUCK ENGINEER FILE 300MM FLAT SECOND CUT - HANDLED 879915
ROEBUCK ENGINEERS' THREE SQUARE FILE 6 INCH/150MM SMOOTH CUT 880000
BAHCO 1-143-06-1-2 6IN MILL BASTARD FILE WITH HANDLE
BAHCO 1-230-06-2-2 6IN ROUND WITH HANDLE CUT 2
BAHCO 1-210-10-3-2 10IN 1/2 ROUND WITH HANDLE CUT