References
Facom:CAR.MD200EMA
Rubix:157A0882
EAN:3148518602112



Product details : FACOM FILE CAR.MD200EMA
CAR.MDEMA-Semi-soft square files
- Square files with handle.
- Double square on 4 cuts.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
Recommended for steel, cast iron, brass and hard plastics roughing work. Standard: NFE 75- 001, NFE 75- 002. Mid- sweet model. Number of pieces: 1. Square type.
- Square files with handle.
- Double square on 4 cuts.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
Recommended for steel, cast iron, brass and hard plastics roughing work. Standard: NFE 75- 001, NFE 75- 002. Mid- sweet model. Number of pieces: 1. Square type.
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Packaged dimensions (D x W x H) | 318x24x22 mm |
| Package weight | 118 g |
| Shape | square |
| Length | 200 mm |
| Handle | with |
| Type of cut | - double square on 4 cuts. |
| Section | 8x8 mm |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 14 ) days
