References
Draper:60250
Rubix:382A4694
Manufacturer :60250
EAN:5010559602506

Product details : DRAPER 60250 250MM ROUND FILE-BASTARD (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 250 mm |
| Handle | without |
| Type of cut | bastard cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
- Delivery usually within ( 7 ) days
