PAM.MDEMA - Half-smooth flat file
Shape | flat |
---|---|
Length | 150 mm |
Logistic Weight | 104 g |
---|---|
Packaged dimensions (D x W x H) | 258x22x16 mm |
Package weight | 104 g |
Shape | flat |
Length | 150 mm |
Type of cut | 2 double-waisted faces / 1 single-waisted edge / 1 smooth edge |
Handle | plastic |
Section | 4x15 mm |
Usually arrives within 14 working days