References
Roebuck:879984
Rubix:209A7575
EAN:3660338334580

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM SQUARE SECOND 879984
For slots and keyways.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 200 mm |
| Section | 8 mm |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- Usually arrives within 14 working days
