BAHCO 4-155-10-2-0 10IN FARMERS OWN FILE
2-in-1 Farmer's own double Duty Files Bastard Cut
See technical informationSee documentsReferences
Bahco:4-155-10-2-0
Rubix:203A8398
EAN:7311518116200

Documents
Product details : BAHCO 4-155-10-2-0 10IN FARMERS OWN FILE
Double cut: for filing flat surfaces and for rough sharpening of edges on spades, hoes, mower blades, etc.
2-in-1
Single cut: for fine filing of flat surfaces and for fine sharpening of tools and implements
Shape: parallel edges, one edge uncut
Type of cut: 1 = bastard
one side double cut bastard, the other side single cut bastard
Industry pack unhandled
2-in-1
Single cut: for fine filing of flat surfaces and for fine sharpening of tools and implements
Shape: parallel edges, one edge uncut
Type of cut: 1 = bastard
one side double cut bastard, the other side single cut bastard
Industry pack unhandled
Strengths
2-in-1 Farmer's own double Duty Files Bastard Cut
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | without |
| Type of cut | second |
| Section | 30 mm |
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
- Delivery usually within ( 14 ) days
