BAHCO 1-230-10-1-0 10IN ROUND FILE CUT 1

File 1-230

See technical informationSee documents

References

Bahco:1-230-10-1-0
Rubix:601735
EAN:7311518020330
brand logo

Technical specifications

Shaperound
Length250 mm
Handlewithout
See all Specifications

Documents

Product details : BAHCO 1-230-10-1-0 10IN ROUND FILE CUT 1


For filing holes, large fillets and concave surfaces
Shape: Tapered towards the point
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled

Strengths

Engineering Round Files Bastard/Second/Smooth Cut Unhandled

Technical specifications


Attributes
Logistic Weight140 g
Shaperound
Length250 mm
Handlewithout
Type of cutbastard
Section10 mm
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
  • Delivery usually within ( 14 ) days