MECALINE 867796 ANTIVIB. CYL. SUPPORT D12.5MM H20MM M5-2 STUDS


Parallel blocks

References
mecaline:867796
rubix:218A1694
ean:3660338217197
brand logo
brand logo
Technical specifications
ModelType C
MaterialRubber-Metal
Height20 mm
See all Specifications

Product details : MECALINE 867796 ANTIVIB. CYL. SUPPORT D12.5MM H20MM M5-2 STUDS


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options
CYLINDRICAL DAMPERS IN RUBBER- METAL

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
ModelType C
MaterialRubber-Metal
Height20 mm
Outer diameter12.5 mm
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
  • Usually arrives within 14 working days