MECALINE 860219 CONICAL ANTIVIBRATION MOUNT 50X58 M10


Progressive stops

References
mecaline:860219
rubix:218A1557
ean:3660338151828
brand logo
brand logo
Technical specifications
Model1 threaded rod
MaterialRubber-metal
Height58 mm
See all Specifications

Product details : MECALINE 860219 CONICAL ANTIVIBRATION MOUNT 50X58 M10


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Conical shape for progressive absorbtion, with 1 stud. Working temperature of -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model1 threaded rod
MaterialRubber-metal
Height58 mm
Outer diameter50 mm
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
  • Usually arrives within 14 working days