MECALINE 867803 ANTIVIB. CYL. SUPPORT D70MM H50MM M10-1 STUD
Parallel blocks
See technical informationSee documentsReferences
Mecaline:867803
Rubix:218A1701
EAN:3660338217265



Documents
Product details : MECALINE 867803 ANTIVIB. CYL. SUPPORT D70MM H50MM M10-1 STUD
Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options
Strengths
Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C
Applications
These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.
Technical specifications
Attributes
| Model | 1 threaded rod |
|---|---|
| Material | steel |
| Height | 50 mm |
| Outer diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- Usually arrives within 14 working days
