MECALINE 862319 ANTIVIB. CYL. SUPPORT D60MM H25MM M10-1 STUD


Parallel blocks

References
mecaline:862319
rubix:218A1642
ean:3660338170348
brand logo
brand logo
Technical specifications
Model1 threaded rod
Materialrubber-metal
Height25 mm
See all Specifications

Product details : MECALINE 862319 ANTIVIB. CYL. SUPPORT D60MM H25MM M10-1 STUD


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model1 threaded rod
Materialrubber-metal
Height25 mm
Outer diameter60 mm
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
  • Usually arrives within 14 working days