References
IMI Norgren:C02261028
Rubix:118A6860
Manufacturer :C02261028

Product details : NORGREN C02261028 PFITC 10MM-G1/4 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø10mm x G1/4" C02261028
Technical specifications
Attributes
| Material | pbt (body) |
|---|---|
| Connection 1 | g1/4 female (iso g) |
| Profile | pneufit c |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days
