References
SMC:KAL08-00
Rubix:119A7844
Manufacturer :KAL08-00

Documents
Product details : SMC KAL08-00 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Strengths
One-touch loading and unloading.
Possible to use in vacuum (Max. 100kPa).
Can be used in copper-free application.
Flame resistance (UL-94 standard, V-0).
Surface resistance 10 4 to 10 7©.
Conductive resin is used for body and seals in fittings and tubing.
Technical specifications
Attributes
| Material | c3604bd, pbt |
|---|---|
| Connection 1 | 8 mm |
| Profile | ka |
| Connection 2 | 8 mm |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 45.20 excl. VAT
/ 10 pieces
£ 54.24 incl. VAT
- Delivery usually within ( 19 ) days