References
Festo:QS-1/4-8-I-50
Rubix:263A5967
Manufacturer :133190
EAN:4052568259334

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 133190 PUSH-IN FITTING QS-1/4-8-I-50
Applications
Pneumatic
Technical specifications
Attributes
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ 50 pieces
£ 94.80 incl. VAT
- Delivery usually within ( 2 ) days