Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153379 PUSH-IN X CONNECTOR QSMX-4
FESTO 153379 PUSH-IN X CONNECTOR QSMX-4
Push-in X-Connector
References
festo:
QSMX-4
rubix:
80079823
manufacturer :
153379
ean:
4052568034375
Technical specifications
Material
PBT
Connection 1
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153379 PUSH-IN X CONNECTOR QSMX-4
Push-in X-connector QSMX-4 Size=Mini, Nominal size=2,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
4,54
g
Material
PBT
Connection 1
4 mm
Profile
QSMX
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.90
excl. VAT
/ 10
pieces
£
91.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 11948 BARBED FITTING CN-1/4-PK-6
SMC KQB2H23-04 ONE-TOUCH FITTING
SMC KQB2P-12 PLUG
NORGREN 150430018 FITT R1/8-G1/8 ELBOW CONNECTOR
SMC KQ2VS08-03S FITTING
SMC KGF12-02 S/S FITTING 12MM-1/4
FESTO 578390 PUSH-IN T-FITTING NPQH-T-M5-Q4-P10
FESTO 153126 PUSH-IN T-FITTING QSTL-1/2-12
SMC KAL08-00 ELECTROSTAT PROTECTION FITTING
FESTO 186155 PUSH-IN L-FITTING QSLV-G3/8-12-I
FESTO 186130 PUSH-IN L-FITTING, LONG QSLL-G1/8-8
FESTO 160540 PUSH-IN L-CONNECTOR QSL-V0-6
FESTO 130722 PUSH-IN SLEEVE QSH-16-12-20
NORGREN C0K510405 PFITC 4MM-M5 BANJO FLOW (OUT)
CAMOZZI 1723 6/4-M10X1 FITTING