References
Mecaline:853138
Rubix:216A1855
EAN:3660338093142

Documents
Product details : MECALINE 853138 MALE TEE MM 8-G1/4
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/4 |
| Profile | normal profile |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- In stock: Next day delivery
