References
IMI Norgren:C02471028
Rubix:115A4307
Manufacturer :C02471028

Product details : NORGREN C02471028 PFITC 10MM-G1/4 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø10mm x G1/4" C02471028
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | g1/4 (iso g / bspp) |
| Profile | 90° swivel elbow (adapter) |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days
