TAMLEX BT/LB200 200MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
FastConnect Basket Tray
See technical informationSee documentsReferences
Tamlex:BT/LB200
Rubix:234A6810

Documents
Product details : TAMLEX BT/LB200 200MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
200mm Fastconnect L Shape Support Brack (H)155 mm x (W)270 mm
Technical specifications
Attributes
| Type | support bracket |
|---|---|
| Model | bt/lb |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- Delivery usually within ( 3 ) days
