References
Bott:16921960.19
Rubix:214A6828
Product details : BOTT 16921960.19 PEDESTAL BNCH 2000X600X930 + LINO WTOP & 5 DRAW
verso pedestal bench 2000mm x 600mm x 930mm with 30mm Lino worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Supplied with 1 x 125mm , 1 x 175mm , 1 x 175mm , 1 x 175mm , 1 x 175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,000.68 excl. VAT
/ Each
£ 1,200.82 incl. VAT
- Delivery usually within ( 16 ) days
