References
Spartex:UK-SSE841590PLX
Rubix:225A1907
Manufacturer :SSE841590PLX
Product details : SPARTEX SSE841590PLX EUROSLIDE SUPERBENCH 840X1500X900 L/Grey
Our Superbench workshop benches offer a heavy duty framework of 50x50 box section with hard wearing worktops which include Solid Beech, Linoleum and Laminate. These UK manufactured benches are great for industrial or manufacturing workshops, or to complete a garage fit-out.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 900 mm |
Show UNSPSC/ECL@SS
£ 674.26 excl. VAT
/ Each
£ 809.11 incl. VAT
- Delivery usually within ( 16 ) days

