Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT HOOK KIT PACK OF 30 14031413
BOTT HOOK KIT PACK OF 30 14031413
perfo hook kit 30 piece WxDxH: 380x140x140mm zinc plated
References
bott:
14031413
rubix:
2000642
ean:
4025002871539
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT HOOK KIT PACK OF 30 14031413
perfo hook kit 30 piece. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finish: Zinc plated. WxDxH: 380x140x140mm
Applications
Constructed from steel
Galvanized finish
Technical specifications
Attributes
Height
140
mm
Depth
140
mm
Width
380
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.53
excl. VAT
/
Each
£
47.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SXRL1209XXXX RETAINING LIPS FOR 1200X900MM BENCHDARK GREY
GEDORE 1/2DR 14 SOCKET RAIL VH 19
BOTT 43005005.16V CUBIO PBP10400 PERFO BACK PANEL 1050X830X400 RAL7035
SPARTEX SSDINSERT75A 150MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT25B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
SPARTEX SSDINSERT70B 250MM DEPTH DRAWER INSERT OPTION B
BOTT 10 PIECE PERFO ACCESSORY AND HOOK KIT 14031410
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 100MM PACK OF 100 TS310
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 70MM X 10M MSR7Y
BOTT MINI SHELF 14014012
SPARTEX SSTLTTOP6065 TOOL TRAY WORKTOP
FACOM 17MM X 28MM TOOL HOOK CKS.45A
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
SPARTEX SSDINSERT71D 100MM DEPTH DRAWER INSERT OPTION D