Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
CUBIO LINO WORKTOP 2000x750x40mm
CUBIO LINO WORKTOP 2000x750x40mm
Accessory for workshop furniture Bott
References
bott:
41201036.15V
rubix:
80004415
Product details
Technical specifications
Product details : CUBIO LINO WORKTOP 2000x750x40mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.44
excl. VAT
/
Each
£
404.93
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BEAVERSWOOD MAGNETIC POCKET A6 VERTICAL PACK OF 10 MP6V/10
BOTT 21 PIECE PERFO ACCESSORY AND HOOK KIT 14031418
BOTT CNC CABINET INNER DRAWER 800 X 525 X 175MM 40522015.16V
BOTT 60 BIN & PANEL KIT 14030015.11
SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
SPARTEX SSDINSERT62C 200MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSTLTTOP6065 TOOL TRAY WORKTOP
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 200MM PACK OF 50 TS320
BOTT CUBIO DRAWER KIT 175H 40522047.16V
SPARTEX SSDINSERT22C 125MM DEPTH DRAWER INSERT OPTION C
BOTT 25MM EXTENDED HOOK - 5 PACK 14001117
SPARTEX SSDINSERT29A 200MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSBEETOP9065 BEECH WORKTOP
FACOM HOOK CK