Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 25 PIECE PERFO ACCESSORY AND HOOK KIT 14030101
BOTT 25 PIECE PERFO ACCESSORY AND HOOK KIT 14030101
perfo hook kit 25 piece WxDxH: 380x140x140mm zinc plated
References
bott:
14030101
rubix:
45025608
Technical specifications
Type
Hook Kit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 25 PIECE PERFO ACCESSORY AND HOOK KIT 14030101
perfo hook kit 25 piece. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finish: Zinc plated. WxDxH: 380x140x140mm
Technical specifications
Attributes
Type
Hook Kit
Height
140
mm
Depth
140
mm
Width
380
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.60
excl. VAT
/
Each
£
51.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT SUPPORT CHANNELS 750MM 1 PAIR 41010026.16V
SPARTEX SXVICEPLXXXX VICE PLATE TO SUIT HEAVY DUTY W/BENCH-DARK GREY
SPARTEX SSBEETOP1265 BEECH WORKTOP
SPARTEX SSDINSERT96A 150MM DEPTH DRAWER INSERT OPTION A
BOTT INSERT HSK A100/B125 15002055
GPC GIL47Z SINGLE SIDED BIN RACK - 47 BINS 285 X 930 1150
SPARTEX SQ849060PLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/Grey
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 100MM PACK OF 100 TS210
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 200MM PACK OF 50 TS220
SPARTEX SC849060NLXX EXTENSION BENCH 840X1200X600 L/Grey
BOTT U HOLDER 32 X 50MM 14010032 PACK OF 5
BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018
GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE
SPARTEX SSDINSERT25A 250MM DEPTH DRAWER INSERT OPTION A
BEAVERSWOOD EASY WIPE STRIP 70MMX10M WHITE