BOTT PAPER ROLL HOLDER AND CUTTER - 300MM WIDE 14022038.16V


perfo paper roll holder with tear-off plate WxDxH: 360x145x190mm RAL 7035

References
bott:14022038.16V
rubix:80102424
brand logo
brand logo
Technical specifications
TypePaper Roll Holder
See all Specifications

Product details : BOTT PAPER ROLL HOLDER AND CUTTER - 300MM WIDE 14022038.16V


perfo Paper roll holder with tear-off plate. Steel construction, 16mm axle for maximum roll WxD(mm): 390x280. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 360x145x190mm

Technical specifications


Attributes
TypePaper Roll Holder
Height190 mm
Depth145 mm
Width360 mm
Show UNSPSC/ECL@SS
£ 38.21 excl. VAT
/ Each
£ 45.85 incl. VAT
  • Usually arrives within 14 working days