Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 41401017.16V CUBIO ENDFRAME 800 X 800MM FINISHED WITH RAL7035
BOTT 41401017.16V CUBIO ENDFRAME 800 X 800MM FINISHED WITH RAL7035
Accessory for workshop furniture Bott
References
bott:
41401017.16V
rubix:
80189823
Product details
Technical specifications
Product details : BOTT 41401017.16V CUBIO ENDFRAME 800 X 800MM FINISHED WITH RAL7035
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.67
excl. VAT
/
Each
£
94.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM HOOK CK
BOTT 16928021.11 1000W OPEN TOP COMPUTER WORKSTATION
BOTT CUBIO DRAWER KIT 175H 40522047.16V
BOTT A3 SLOPING DOCUMENT HOLDER
BOTT CNC CABINET INNER DRAWER 800 X 525 X 175MM 40522015.16V
SPARTEX SSDINSERT65A 150MM DEPTH DRAWER INSERT OPTION A
BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
BOTT14022056.16V GLOVE BOX HOLDER
BOTT HEX KEY HOLDER 2-12MM 14020002
SPARTEX SXRL1809XXXX RETAINING LIPS FOR 1800X900MM BENCHDARK GREY
FACOM 15MM HOOK TOOL CKS.61A
BOTT PERFO SPIGOT 150L X 16 DIA 14022049.16
BOTT 25MM EXTENDED HOOK - 5 PACK 14001117
FACOM TOOL HOOK CKS.68A
BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018