Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT BASE SHELF 12102096.11
BOTT BASE SHELF 12102096.11
Accessory for workshop furniture Bott
References
bott:
12102096.11
rubix:
80076552
Product details
Technical specifications
Product details : BOTT BASE SHELF 12102096.11
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.99
excl. VAT
/
Each
£
85.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSBEETOP1265 BEECH WORKTOP
BOTT POWERTOOL HOLDERS 80MM PACK OF 5 14011020
BEAVERSWOOD EASY WIPE STRIP 90MMX10M WHITE
SPARTEX SUCDISB6065RDISPOSAL WITH INTERNAL PLASTIC BIN-650D RED
SPARTEX SSDINSERT9C5 250MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSDINSERT7B5 250MM DEPTH DRAWER INSERT OPTION B
BOTT SUPPORT CHANNELS 900MM 1 PAIR 41010093.16V
SPARTEX SSDINSERT29A 200MM DEPTH DRAWER INSERT OPTION A
BOTT SOCKET HOLDER 14018004
SPARTEX SSDINSERT25D 250MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT70B 250MM DEPTH DRAWER INSERT OPTION B
BOTT MULTIPLEX WORKTOP 2000 X 750 X 40MM 41201036.08
BOTT PAPER ROLL HOLDER AND CUTTER - 300MM WIDE 14022038.16V
SPARTEX SSDINSERT12B 125MM DEPTH DRAWER INSERT OPTION B
BOTT 41201147.08 VERSO WORKTOP 525X600X30MM