Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31402270 MOUNTED POINT WR 3 X 6 X 3 MM AR 100 O5V STEEL EDG
PFERD 31402270 MOUNTED POINT WR 3 X 6 X 3 MM AR 100 O5V STEEL EDG
Pencil grinding wheel Pferd Tools
References
pferd tools:
31402270
rubix:
228A8265
ean:
4007220100745
Technical specifications
Diameter
3
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31402270 MOUNTED POINT WR 3 X 6 X 3 MM AR 100 O5V STEEL EDG
The cylindrical shape with radius end WR is suitable for a variety of deburring and grinding jobs.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
3
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHA14006PKM MOUNTED POINT A14 MEDIUM
PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 32111253 MOUNTED POINT SP 20 X 50 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHB05203PKM MOUNTED POINT B52 MEDIUM
61463689077 A1 MOUNTED POINTS
ROEBUCK GHA25006PKM MOUNTED POINT A25 MEDIUM
NORTON MNTPOINTA12 A60-TVM 66253055096
PFERD 32107274 MOUNTED POINT SP 13 X 20 X 6 MM AR 46 O5V STEEL EDGE
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 31331613 MOUNTED POINT ZY 50 X 13 X 6 MM AN 30 N5B INOX EDGE
PFERD 32207252 MOUNTED POINT KE 32 X 32 X 6 MM ADW 24 M5V STEEL
PFERD 31710254 MOUNTED POINT KU 32 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHW18506PKM MOUNTED POINT W185 MEDIUM 066064
PFERD 31332272 MOUNTED POINT ZY W242 50X25X6MM AR 24 O5V STEEL EDGE
PFERD 32205276 MOUNTED POINT KE 20 X 20 X 6 MM AR 60 O5V STEEL EDGE