PFERD 32207252 MOUNTED POINT KE 32 X 32 X 6 MM ADW 24 M5V STEEL


Pencil grinding wheel Pferd Tools

References
pferd tools:32207252
rubix:228A8379
ean:4007220660287
PFERD Mounted point KE 3232 6 ADW 24 M 5 V
brand logo
brand logo
brand logo
Technical specifications
Diameter32 mm
Grain24
Rod diameter6 mm
See all Specifications

Product details : PFERD 32207252 MOUNTED POINT KE 32 X 32 X 6 MM ADW 24 M5V STEEL


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 5 pieces
brand logo
brand logo

Technical specifications


Attributes
Diameter32 mm
Grain24
Rod diameter6 mm
Length32 mm
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
  • Usually arrives within 14 working days