PFERD 32107274 MOUNTED POINT SP 13 X 20 X 6 MM AR 46 O5V STEEL EDGE


Mounted grinding wheels SP 1320 6 AR 46 O 5 V

References
pferd tools:32107274
rubix:228A8354
ean:4007220102152
PFERD Mounted point SP 1320 6 AR 46 O 5 V
brand logo
Technical specifications
Diameter13 mm
GrainOther
Rod diameter6 mm

Product details : PFERD 32107274 MOUNTED POINT SP 13 X 20 X 6 MM AR 46 O5V STEEL EDGE


The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces

Strengths

High removal efficiency and reduced grinding time, resulting in reduced labour costs. Hardness M is classified among the binders providing a great ease of grinding. High geometric stability, consistent quality and severe dimensional tolerances.

Applications

Machining of steel surface finishes.

Technical specifications


Attributes
Diameter13 mm
GrainOther
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • Usually arrives within 14 working days