Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31406278 MOUNTED POINT WR 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31406278 MOUNTED POINT WR 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31406278
rubix:
228A8274
ean:
4007220100912
Technical specifications
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31406278 MOUNTED POINT WR 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
The cylindrical shape with radius end WR is suitable for a variety of deburring and grinding jobs.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.94
excl. VAT
/
Each
£
3.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31704545 MOUNTED POINT KU 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31110276 MOUNTED POINT ZY W163 6X13X3MM AR 60 O5V STEEL EDGE
PFERD 31133276 MOUNTED POINT ZY W207 20X40X6MM AR 60 O5V STEEL EDGE
PFERD 32105335 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 31705335 MOUNTED POINT KU 8 X 3 MM AWCO 46 J5V TOUGH
PFERD 31134253 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
PFERD 31706274 MOUNTED POINT KU 13 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31136330 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 24 J5V TOUGH
PFERD 32209336 MOUNTED POINT KE 10 X 25 X 6 MM AWCO 46 J5V TOUGH
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 32102410 MOUNTED POINT SP 3 X 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
PFERD 32104276 MOUNTED POINT SP 5 X 10 X 3 MM AR 60 O5V STEEL EDGE
ROEBUCK 868106 MOUNTED POINT ZY-CYLINDRICAL P60 6 X 13 X 6 MM