Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31124278
rubix:
228A8075
ean:
4007220096284
Technical specifications
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.55
excl. VAT
/
Each
£
3.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31120278 MOUNTED POINT ZY W179 10X32X6MM AR 80 O5V STEEL EDGE
NORTON 61463689085 W178 NX24 MOUNTED POINT
PFERD 32210258 MOUNTED POINT KE 16 X 45 X 6 MM ADW 80 M5V STEEL
PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH
PFERD 31408253 MOUNTED POINT WR 25 X 32 X 6 MM ADW 30 L6B INOX
PFERD 31109276 MOUNTED POINT ZY W163 6X13X6MM AR 60 O5V STEEL EDGE
PFERD 31133259 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 30 J5V TOUGH
ROEBUCK 868116 MOUNTED POINT ZY-CYLINDRICAL P46 25 X 6 X 6 MM
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31113258 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 80 M5V STEEL
PFERD 31114132 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
PFERD 31135273 MOUNTED POINT ZY 25 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31137252 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 32209258 MOUNTED POINT KE 1025 6 ADW 80 M5V STEEL