Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31704545 MOUNTED POINT KU 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31704545 MOUNTED POINT KU 6 X 3 MM AWCO 100 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31704545
rubix:
228A8290
ean:
4007220802472
Technical specifications
Diameter
6
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31704545 MOUNTED POINT KU 6 X 3 MM AWCO 100 J5V TOUGH
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
6
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.00
excl. VAT
/
Each
£
3.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON MNTPOINT A5 A60-TVM 66253055094
PFERD 32209274 MOUNTED POINT KE 10 X 25 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31128253 MOUNTED POINT ZY 16 X 40 X 6 MM ADW 30 M5V STEEL
PFERD 31332742 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 24 L6B INOX
PFERD 31702270 MOUNTED POINT KU 3 X 3 MM AR 100 O5V STEEL EDGE
ROEBUCK GHB04103PKM MOUNTED POINT B41 MEDIUM
PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX
PFERD 32104270 MOUNTED POINT SP 5 X 10 X 3 MM AR 100 O5V STEEL EDG
ROEBUCK GHA14006PKM MOUNTED POINT A14 MEDIUM
PFERD 31119274 MOUNTED POINT ZY W178 10X25X6MM AR 46 O5V STEEL EDGE
PFERD 32107340 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 32212256 MOUNTED POINT KE 20 X 40 X 6 MM ADW 60 M5V STEEL
PFERD 31131253 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 M5V STEEL