Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31100270 MOUNTED POINT ZY W141 2X5X3MM AR 100 O5V STEEL EDGE
PFERD 31100270 MOUNTED POINT ZY W141 2X5X3MM AR 100 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31100270
rubix:
228A7970
ean:
4007220094372
Technical specifications
Diameter
2
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31100270 MOUNTED POINT ZY W141 2X5X3MM AR 100 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
2
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32209338 MOUNTED POINT KE 10 X 25 X 6 MM AWCO 60 J5V TOUGH
PFERD 31328273 MOUNTED POINT ZY W236 40X10X6MM AR 30 O5V STEEL EDGE
PFERD 31133260 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 46 J5V TOUGH
ROEBUCK GHA34006PKM MOUNTED POINT A34 MEDIUM
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
PFERD 31715278 MOUNTED POINT KU 8 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31717274 MOUNTED POINT KU 13 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31314278 MOUNTED POINT ZY 16 X 4 X 3 MM AR 80 O5V STEEL EDGE
PFERD 32211253 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 M5V STEEL
PFERD 31322273 MOUNTED POINT ZY W217 25X10X6MM AR 30 O5V STEEL EDGE
ROEBUCK 868125 MOUNTED POINT KU-SPHERICAL P100 5 X 3MM
PFERD 31129273 MOUNTED POINT ZY W197 16X50X6MM AR 30 O5V STEEL EDGE
PFERD 31406254 MOUNTED POINT WR 13 X 20 X 6 MM ADW 46 M5V STEEL
ROEBUCK 868138 MOUNTED POINT ZY-CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 32104535 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 46 J5V TOUGH