PFERD 32211253 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 M5V STEEL


Pencil grinding wheel Pferd Tools

References
pferd tools:32211253
rubix:228A8402
ean:4007220534687
PFERD Mounted point KE 2545 6 ADW 30 M 5 V
brand logo
brand logo
brand logo
Technical specifications
Diameter25 mm
Grain30
Rod diameter6 mm
See all Specifications

Product details : PFERD 32211253 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 M5V STEEL


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces
brand logo
brand logo

Technical specifications


Attributes
Diameter25 mm
Grain30
Rod diameter6 mm
Length45 mm
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • Usually arrives within 14 working days