Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31328273 MOUNTED POINT ZY W236 40X10X6MM AR 30 O5V STEEL EDGE
PFERD 31328273 MOUNTED POINT ZY W236 40X10X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31328273
rubix:
228A8231
ean:
4007220099896
Technical specifications
Diameter
40
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31328273 MOUNTED POINT ZY W236 40X10X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.25
excl. VAT
/
Each
£
3.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31375254 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 31378273 MOUNTED POINT ZY 50 X 8 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32104276 MOUNTED POINT SP 5 X 10 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31321254 MOUNTED POINT ZY W216 25 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 32104545 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL
PFERD 32114273 MOUNTED POINT SP 25 X 40 X 6 MM AR 30 O5V STEEL EDGE
NORTON 66253055127 GRINDING WHEEL ASSY
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32107338 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
NORTON 75X13X6MM RSTRIPDISC 63642557741
PFERD 31705345 MOUNTED POINT KU 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
MASTER ABRASIVES MOUNTED POINTS A11 22 X 50 X 6MM 24G BLUE 01033751