Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31103145 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31103145 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 100 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31103145
rubix:
228A7978
ean:
4007220802120
Technical specifications
Diameter
3
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31103145 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 100 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
3
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31311270 MOUNTED POINT ZY W182 13X3X3MM AR 100 O5V STEEL EDG
PFERD 31709613 MOUNTED POINT KU 25 X 6 MM AN 30 N5B INOX EDGE
PFERD 31151613 MOUNTED POINT ZY W221 25X40X6MM AN 30 N5B INOX EDGE
PFERD 31711278 MOUNTED POINT KU 10 X 6 MM AR 80 O5V STEEL EDGE
MOUNTED POINT 6MM SHK BAUXILITE VITRIFIED A2-21A 603 R7V A2-A602QV
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31127613 MOUNTED POINT ZY 16 X 32 X 6 MM AN 30 N5B INOX EDGE
PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31325273 MOUNTED POINT ZY W226 32X8X6MM AR 30 O5V STEEL EDGE
PFERD 31127616 MOUNTED POINT ZY 16 X 32 X 6 MM AN 60 N5B INOX EDGE
PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31118336 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31331253 MOUNTED POINT ZY 50 X 13 X 6 MM ADW 30 M5V STEEL
PFERD 31705274 MOUNTED POINT KU 8 X 6 MM AR 46 O5V STEEL EDGE