Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31127613 MOUNTED POINT ZY 16 X 32 X 6 MM AN 30 N5B INOX EDGE
PFERD 31127613 MOUNTED POINT ZY 16 X 32 X 6 MM AN 30 N5B INOX EDGE
Grinding pin ZY 1632 6 AN 30 N 5B
References
pferd tools:
31127613
rubix:
228A8098
ean:
4007220096673
Technical specifications
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31127613 MOUNTED POINT ZY 16 X 32 X 6 MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31332612 MOUNTED POINT ZY W242 50X25X6MM AN 24 N5B INOX EDGE
PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE
GARRYSON MOUNTED POINT AAST KIT GHZP
PFERD 31115336 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 46 J5V TOUGH
PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
PFERD 31138274 MOUNTED POINT ZYW238 40X40X6MM AR 46 O5V STEEL EDGE
PFERD 32206273 MOUNTED POINT KE 25 X 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31135276 MOUNTED POINT ZY 25 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31314274 MOUNTED POINT ZY 16 X 4 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
PFERD 31702260 MOUNTED POINT KU 3 X 3 MM AWCO 60 J5V TOUGH
PFERD 32210338 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 60 J5V TOUGH
PFERD 31134273 MOUNTED POINT ZY W220 25X25X6MM AR 30 O5V STEEL EDGE
PFERD 31706274 MOUNTED POINT KU 13 X 6 MM AR 46 O5V STEEL EDGE
NORTON MNTPOINTA12 A60-TVM 66253055096