MOUNTED POINT 6MM SHK BAUXILITE VITRIFIED A2-21A 603 R7V A2-A602QV
ATA Tools Pencil Grinding Wheel
See technical informationSee documentsReferences
ATA Garryson:GHA02006PKM
Rubix:4539260
Documents
Product details : MOUNTED POINT 6MM SHK BAUXILITE VITRIFIED A2-21A 603 R7V A2-A602QV
These mounted points & wheels are a high purity aluminium oxide abrasive grit embedded in a vitrified bond & spindle mounted.
Applications
The standard pink AN grade is suitable for surface finishing, deburring &general grinding applications. Ideal for use on steels & cast irons
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Usually arrives within 14 working days

