Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31110256 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 60 M5V STEEL
PFERD 31110256 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 60 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31110256
rubix:
228A8012
ean:
4007220095140
Technical specifications
Diameter
6
mm
Grain
60
Rod diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 31110256 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 60 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
6
mm
Grain
60
Rod diameter
3
mm
Length
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32206273 MOUNTED POINT KE 25 X 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 32211613 MOUNTED POINT KE 25 X 45 X 6 MM AN 30 N5B INOX EDGE
PFERD 32208253 MOUNTED POINT KE 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31406274 MOUNTED POINT WR 13 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31321278 MOUNTED POINT ZY W216 25X6X6MM AR 80 O5V STEEL EDGE
ROEBUCK GHA13006PKM MOUNTED POINT A13 MEDIUM
PFERD 32208273 MOUNTED POINT KE 20 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31118258 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 80 M5V STEEL
PFERD 31378273 MOUNTED POINT ZY 50 X 8 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31136330 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 24 J5V TOUGH
PFERD 31383742 MOUNTED POINT ZY W243 50 X 40 X 8 MM ADW 24 L6B INOX
PFERD 32211273 MOUNTED POINT KE 25 X 45 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31109276 MOUNTED POINT ZY W163 6X13X6MM AR 60 O5V STEEL EDGE