PFERD 32208273 MOUNTED POINT KE 20 X 32 X 6 MM AR 30 O5V STEEL EDGE


Pencil grinding wheel Pferd Tools

References
pferd tools:32208273
rubix:228A8386
ean:4007220102688
PFERD Mounted point KE 2032 6 AR 30 O 5 V
brand logo
Technical specifications
Diameter20 mm
Grain30
Rod diameter6 mm

Product details : PFERD 32208273 MOUNTED POINT KE 20 X 32 X 6 MM AR 30 O5V STEEL EDGE


The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 10 pieces

Technical specifications


Attributes
Diameter20 mm
Grain30
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
  • Usually arrives within 14 working days