PFERD 32208253 MOUNTED POINT KE 20 X 32 X 6 MM ADW 30 M5V STEEL


Mounted wheel cone shape KE 20x32mm

References
pferd tools:32208253
rubix:228A8384
ean:4007220102671
PFERD Mounted point KE 2032 6 ADW 30 M 5 V
brand logo
brand logo
brand logo
Technical specifications
Diameter20 mm
Grain30
Rod diameter6 mm
See all Specifications

Product details : PFERD 32208253 MOUNTED POINT KE 20 X 32 X 6 MM ADW 30 M5V STEEL


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces
brand logo
brand logo

Technical specifications


Attributes
Diameter20 mm
Grain30
Rod diameter6 mm
Length32 mm
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
  • Usually arrives within 14 working days