Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31313258 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 80 M5V STEEL
PFERD 31313258 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 80 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31313258
rubix:
228A8191
ean:
4007220660003
Technical specifications
Diameter
16
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31313258 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868097 MOUNTED POINT ZY-CYLINDRICAL P100 6 X 10 X 3 MM
PFERD 32903274 MOUNTED POINT TO 32 X 25 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32214273 MOUNTED POINT KE 25 X 70 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32205276 MOUNTED POINT KE 20 X 20 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31331613 MOUNTED POINT ZY 50 X 13 X 6 MM AN 30 N5B INOX EDGE
PFERD 31112030 MOUNTED POINT ZY W169 8 X 10 X 3 MM AWCO 46 J5V TOUGH
PFERD 32901276 MOUNTED POINT TO 20 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31317278 MOUNTED POINT ZY W201 20X6X6MM AR 80 O5V STEEL EDGE
PFERD 31706336 MOUNTED POINT KU 13 X 6 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Flexovit 07660738831
PFERD 31704276 MOUNTED POINT KU 5 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31105256 MOUNTED POINT ZY 4 X 8 X 3 MM ADW 60 M5V STEEL
PFERD 31138036 MOUNTED POINT ZY 40 X 20 X 6 MM AWCO 46 J5V TOUGH
FACOM WHEEL VM.610
PFERD 31308270 MOUNTED POINT ZY W172 10X2X3MM AR 100 O5V STEEL EDG