Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31308270 MOUNTED POINT ZY W172 10X2X3MM AR 100 O5V STEEL EDG
PFERD 31308270 MOUNTED POINT ZY W172 10X2X3MM AR 100 O5V STEEL EDG
Pencil grinding wheel Pferd Tools
References
pferd tools:
31308270
rubix:
228A8183
ean:
4007220098660
Technical specifications
Diameter
10
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31308270 MOUNTED POINT ZY W172 10X2X3MM AR 100 O5V STEEL EDG
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.24
excl. VAT
/
Each
£
2.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31375254 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 46 M5V STEEL
NORTON 66253053251 40X12X6MM 52 A46QB MOUNTED POINT
PFERD 32901273 MOUNTED POINT TO 20 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31114258 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 80 M5V STEEL
ROEBUCK 868097 MOUNTED POINT ZY-CYLINDRICAL P100 6 X 10 X 3 MM
PFERD 31113278 MOUNTED POINT ZY 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 32210336 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 46 J5V TOUGH
PFERD 31326252 MOUNTED POINT ZY 32 X 16 X 6 MM ADW 24 M5V STEEL
PFERD 31134743 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 L6B INOX
PFERD 31311250 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 100 M5V STEEL
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
PFERD 31330274 MOUNTED POINT ZY 40 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL