Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31138036 MOUNTED POINT ZY 40 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31138036 MOUNTED POINT ZY 40 X 20 X 6 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31138036
rubix:
228A8160
ean:
4007220802434
Technical specifications
Diameter
40
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31138036 MOUNTED POINT ZY 40 X 20 X 6 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32102420 MOUNTED POINT SP3 X 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 31115278 MOUNTED POINT ZY W176 10X13X6MM AR 80 O5V STEEL EDGE
61463689077 A1 MOUNTED POINTS
ROEBUCK GHA38006PKM MOUNTED POINT A38 MEDIUM
PFERD 31702270 MOUNTED POINT KU 3 X 3 MM AR 100 O5V STEEL EDGE
PFERD 31328846 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 46 J5V TOUGH
PFERD 32105338 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 31712278 MOUNTED POINT KU 10 X 3 MM AR 80 O5V STEEL EDGE
ROEBUCK 868106 MOUNTED POINT ZY-CYLINDRICAL P60 6 X 13 X 6 MM
PFERD 31131330 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31113744 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 46 L6B INOX
PFERD 31103250 MOUNTED POINT ZY W144 3 X 6 X 3 MM ADW 100 M5V STEEL
PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
PFERD 32109276 MOUNTED POINT SP 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE