Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31325253 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 30 M5V STEEL
PFERD 31325253 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 30 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31325253
rubix:
228A8216
ean:
4007220099575
Technical specifications
Diameter
32
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31325253 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHB13103PKM MOUNTED POINT B131 MEDIUM
PFERD 31112030 MOUNTED POINT ZY W169 8 X 10 X 3 MM AWCO 46 J5V TOUGH
PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 31122274 MOUNTED POINT ZY W185 13X13X3MM AR 46 O5V STEEL EDGE
PFERD 31119278 MOUNTED POINT ZY W178 10X25X6MM AR 80 O5V STEEL EDGE
PFERD 32105338 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 60 J5V TOUGH
ROEBUCK 868109 GRINDING POINT CYLINDRICAL P46 13 X 25 X 6 MM
PFERD 32109256 MOUNTED POINT SP 20 X 32 X 6 MM ADW 60 M5V STEEL
PFERD 47000886 POLOFLEX FINE GRINDING POINT 19 X 2.5 X 6 MM P80
PFERD 31130256 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 31332742 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 24 L6B INOX
PFERD 32114253 MOUNTED POINT SP 25 X 40 X 6 MM ADW 30 M5V STEEL
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31115336 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 46 J5V TOUGH