Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31115336 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 46 J5V TOUGH
PFERD 31115336 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31115336
rubix:
228A8042
ean:
4007220802229
Technical specifications
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31115336 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.67
excl. VAT
/
Each
£
3.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31332272 MOUNTED POINT ZY W242 50X25X6MM AR 24 O5V STEEL EDGE
PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH
PFERD 31107145 MOUNTED POINT ZY W153 5 X 10 X 3 MM AWCO 100 J5V TOUGH
ROEBUCK 868116 MOUNTED POINT ZY-CYLINDRICAL P46 25 X 6 X 6 MM
PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHA11006COAR MOUNTED POINT A11 COARSE
PFERD 31114136 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 46 J5V TOUGH
PFERD 32903274 MOUNTED POINT TO 32 X 25 X 6 MM AR 46 O5V STEEL EDGE
ROEBUCK 868117 MOUNTED POINT ZY-CYLINDRICAL P30 32 X 8 X 6 MM
PFERD 31710274 MOUNTED POINT KU 32 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31192340 MOUNTED POINT ZY 1.5 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
PFERD 32105274 MOUNTED POINT SP 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD A116ADW60L6B 347133 MOUNTED POINT A11
PFERD 31402270 MOUNTED POINT WR 3 X 6 X 3 MM AR 100 O5V STEEL EDG
PFERD 32104410 MOUNTED POINT SP 6 X 10 X 3 MM AWCO 60 J5V TOUGH