PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE


Pencil grinding wheel Pferd Tools

References
pferd tools:32204276
rubix:228A8372
ean:4007220102473
PFERD Mounted point KE 1616 6 AR 60 O 5 V
brand logo
Technical specifications
Diameter16 mm
Grain60
Rod diameter6 mm

Product details : PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE


The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 10 pieces

Technical specifications


Attributes
Diameter16 mm
Grain60
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
  • Usually arrives within 14 working days