Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31136274
rubix:
228A8150
ean:
4007220097625
Technical specifications
Diameter
32
mm
Grain
other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.97
excl. VAT
/
Each
£
4.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32140230 MOUNTED POINT SP 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 31128253 MOUNTED POINT ZY 16 X 40 X 6 MM ADW 30 M5V STEEL
PFERD 31100340 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 80 J5V TOUGH
PFERD 31146254 MOUNTED POINT ZY W188 13 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 32205276 MOUNTED POINT KE 20 X 20 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
PFERD 31112274 MOUNTED POINT ZY W169 8X10X3MM AR 46 O5V STEEL EDGE
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31133273 MOUNTED POINT ZY W207 20X40X6MM AR 30 O5V STEEL EDGE
ROEBUCK GHA21006PKM MOUNTED POINT A21 MEDIUM
PFERD 32210274 MOUNTED POINT KE 16 X 45 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31125278 MOUNTED POINT ZY W187 13X25X6MM AR 80 O5V STEEL EDGE
PFERD 31375614 MOUNTED POINT ZY W235 40X6X6MM AN 46 N5B INOX EDGE
PFERD 32212253 MOUNTED POINT KE 20 X 40 X 6 MM ADW 30 M5V STEEL